missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with Rubber-Lined Screw Cap
Black phenolic cap with inert rubber liner
Supplier: DWK Life Sciences 4506620125
Description
Black phenolic cap with inert rubber liner
- White marking spot
- Cat. No. 14-930C tube is suitable for determination of insulin according to method of Alving, Rubin, and Millor (Journal of Biological Chemistry [1939], 127, 3)
Chemical Identifiers
| ASTM E982, Type VI, Class A | |
| Phenolic | |
| Marking Spot | |
| Screw Cap |
| Black | |
| Borosilicate Glass | |
| Rubber |
Specifications
| ASTM E982, Type VI, Class A | |
| Phenolic | |
| 125 mm | |
| Marking Spot | |
| 18-415 | |
| Screw Cap |
| Black | |
| 25 mL | |
| Borosilicate Glass | |
| Rubber | |
| 20 mm |