missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with Rubber-Lined Screw Cap

Catalog No. p-197460
Change view
Click to view available options
Diameter (Metric):
13 mm
16 mm
20 mm
25 mm
38 mm
Length (Metric):
100 mm
125 mm
150 mm
200 mm
Capacity (Metric):
8 mL
12 mL
16 mL
20 mL
25 mL
30 mL
50 mL
70 mL
160 mL
Thread Size:
13-415
15-415
18-415
24-410
38-430
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric) Thread Size
14930E 25 mm 150 mm 50 mL 24-410
14930F 25 mm 200 mm 70 mL 24-410
14930BB 16 mm 100 mm 12 mL 15-415
14930D 20 mm 150 mm 30 mL 18-415
14930G 38 mm 200 mm 160 mL 38-430
14930A 16 mm 125 mm 16 mL 15-415
14930B 16 mm 150 mm 20 mL 15-415
14930AA 13 mm 100 mm 8 mL 13-415
14930C 20 mm 125 mm 25 mL 18-415
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14930E Supplier DWK Life Sciences Supplier No. 4506625150
Only null left

Black phenolic cap with inert rubber liner

  • White marking spot
  • Cat. No. 14-930C tube is suitable for determination of insulin according to method of Alving, Rubin, and Millor (Journal of Biological Chemistry [1939], 127, 3)

Specifications

Certifications/Compliance ASTM E982, Type VI, Class A
Closure Color Black
Closure Material Phenolic
Capacity (Metric) 50 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Label Type Marking Spot
Liner Material Rubber
Thread Size 24-410
Diameter (Metric) 25 mm
Closure Type Screw Cap
Product Type Reusable Test Tube
Show More Show Less