missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with Rubber-Lined Screw Cap

Black phenolic cap with inert rubber liner

Supplier:  DWK Life Sciences 4506616125

 Afficher plus de versions de ce produit

Numéro de catalogue. 14930A



Il en reste null

Description

Description

Black phenolic cap with inert rubber liner

  • White marking spot
  • Cat. No. 14-930C tube is suitable for determination of insulin according to method of Alving, Rubin, and Millor (Journal of Biological Chemistry [1939], 127, 3)

Spécifications

Identifiants chimiques

ASTM E982, Type VI, Class A
Phenolic
Marking Spot
Screw Cap
Black
Borosilicate Glass
Rubber

Spécifications

ASTM E982, Type VI, Class A
Phenolic
125 mm
Marking Spot
15-415
Screw Cap
Black
16 mL
Borosilicate Glass
Rubber
16 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions