missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reservoir Fill Burets
Class A Reservoir Fill Burets
Supplier: DWK Life Sciences 17054F50
Includes: No. 2 PTFE stopcock.
Description
Class A Reservoir Fill Burets
- Durable black scale
- Permanently marked with individual serial number
- Filling tube and overflow tube accept 0.25 in. O.D. flexible tubing
- Self-zeroing
- Inset shows top configuration
Compliance
Meet ASTM™ E 287
Specifications
| 50 mL | |
| 0.25 in. Outside Dameter Tubing | |
| 0.1 mL | |
| 29.13 in. | |
| Black | |
| ±0.05 mL | |
| Class A |
| 740 mm | |
| Borosilicate Glass | |
| General Purpose Titrations Requiring Traceable Volumetric Accuracy | |
| No. 2 Stopcock, Filling Tube and Overflow Tube | |
| PTFE | |
| Buret | |
| ASTM E287, ASTM E438, ASTM E542, ASTM E694, NIST |