missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reservoir Fill Burets

Catalog No. p-47524
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0372411 10 mL
0372411A 25 mL
0372411B 50 mL
0372411C 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0372411 Supplier DWK Life Sciences Supplier No. 17054F10
Only null left

Includes

No. 2 PTFE stopcock.

Class A Reservoir Fill Burets

  • Durable black scale
  • Permanently marked with individual serial number
  • Filling tube and overflow tube accept 0.25 in. O.D. flexible tubing
  • Self-zeroing
  • Inset shows top configuration

Compliance

Meet ASTM™ E 287

Specifications

Capacity (Metric) 10 mL
Length (Metric) 520 mm
For Use With (Equipment) 0.25 in. Outside Dameter Tubing
Material Borosilicate Glass
Graduations 0.05 mL
For Use With (Application) General Purpose Titrations Requiring Traceable Volumetric Accuracy
Length (English) 20.47 in.
Includes No. 2 Stopcock, Filling Tube and Overflow Tube
Scale Black
Stopcock Material PTFE
Tolerance ±0.02 mL
Type Buret
Class Class A
Certifications/Compliance ASTM E287, ASTM E438, ASTM E542, ASTM E694, NIST
Show More Show Less