missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Media Bottles — Ungraduated

Catalog No. 064216
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
33-430 mm
38-430 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
064216 1000 mL 33-430 mm
064211 125 mL 33-430 mm
064213 250 mL 33-430 mm
064212 500 mL 33-430 mm
064215 1000 mL 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 064216 Supplier DWK Life Sciences Supplier No. 611001000

Designed for easy pouring and handling

  • Available with (Cat. No. 06-421-7) or without graduations
  • 1000mL size features finger grips molded into the side wall and is available with two GPI thread sizes
  • All bottles have screw-thread finish
  • Without closures

Specifications

Capacity 33.8 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Color White
Diameter (English) 4.01 in.
Material Borosilicate Glass
Height (Metric) 222 mm
Height (English) 8.7 in.
Closure Size 33-430 mm
Diameter (Metric) 102 mm