missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Media Bottles — Graduated

Catalog No. 064218
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Type:
No Closure
Phenolic PTFE-faced White Rubber-lined Closure
Phenolic White Rubber-lined Closure
Closure Size:
33-430 mm
38-430 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type Closure Size
064218 500 mL Phenolic White Rubber-lined Closure 33-430 mm
064217 125 mL Phenolic White Rubber-lined Closure 33-430 mm
0642111 125 mL Phenolic PTFE-faced White Rubber-lined Closure 33-430 mm
0642115 125 mL No Closure 33-430 mm
0642117 250 mL No Closure 33-430 mm
0642116 500 mL No Closure 33-430 mm
0642112 500 mL Phenolic PTFE-faced White Rubber-lined Closure 33-430 mm
0642110 1000 mL Phenolic White Rubber-lined Closure 33-430 mm
0642119 1000 mL No Closure 38-430 mm
0642113 1000 mL Phenolic PTFE-faced White Rubber-lined Closure 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 064218 Supplier DWK Life Sciences Supplier No. 61110R500

Designed for easy pouring and handling

  • Available with or without (Cat. No. 06-421-1) graduations
  • 1000mL size features finger grips molded into the side wall and is available with two GPI thread sizes
  • All bottles have screw-thread finish
  • With or without black phenolic closures with 14B rubber liners

Specifications

Capacity 17 oz., 500mL
Capacity (Metric) 500 mL
Color White
Material Borosilicate Glass
Closure Color Black
Closure Material Rubber
Closure Size 33-430 mm
Closure Type Phenolic White Rubber-lined Closure