missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Media Bottles — Graduated
Description
- Graduated markings for accurate volume measurement
- All sizes feature a convenient 33mm pour-out neck finish; 1000mL also available with a 38mm pour-out opening
- Finger indents molded into the side walls of 1000mL bottles for safe handling
- Available with or without closures; closure options include phenolic white rubber-lined, phenolic PTFE-faced white rubber-lined, and polypropylene with PTFE/silicone liners
- All bottles have screw-thread finish
- Suitable for mixing, storing, or transporting culture media, chemicals, and solvents
Specifications
Specifications
| Capacity | 4.22 oz., 125mL |
| Capacity (Metric) | 125 mL |
| Color | Clear |
| Diameter (English) | 2.1 in. |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Narrow |
| Show More |