missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Media Bottles — Graduated
Designed for easy pouring and handling
Supplier: DWK Life Sciences 61111T1000
Description
- Available with or without (Cat. No. 06-421-1) graduations
- 1000mL size features finger grips molded into the side wall and is available with two GPI thread sizes
- All bottles have screw-thread finish
- With or without black phenolic closures with 14B rubber liners
Chemical Identifiers
| White | |
| Borosilicate Glass | |
| Black |
Specifications
| 33.8 oz., 1000 mL | |
| 33.8 oz. | |
| 4.01 in. | |
| Black | |
| 226 mm | |
| Rubber | |
| 33-430 mm | |
| Phenolic PTFE-faced White Rubber-lined Closure |
| 1000 mL | |
| White | |
| Borosilicate Glass | |
| Yes | |
| 8.8 in. | |
| Phenolic | |
| 102 mm |