missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ GL-45 Media/Storage Bottles without Caps
Perfect for mixing, storing or transporting culture media, chemicals or solvents
$196.18 - $476.76
Specifications
| Diameter (English) Inner Neck | 1.18 in. |
|---|---|
| Diameter (Metric) Inner Neck | 30 mm |
| Includes | Clear drip-free Polypropylene pouring ring |
| Material | Glass |
| Closure Size | GL 45 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
|
1020070
|
DWK Life Sciences
14396100 |
100 mL | 20 to 80mL |
Case of 10 Each for $196.18
|
|
||||
|
1020071
|
DWK Life Sciences
14396250 |
250 mL | 50 to 200mL |
Case of 10 Each for $219.68
|
|
||||
|
1020072
|
DWK Life Sciences
14396500 |
500 mL | 100 to 400mL |
Case of 10 Each for $258.94
|
|
||||
|
1020073
|
DWK Life Sciences
143961000 |
1000 mL | 100 to 900mL |
Case of 10 Each for $298.91
|
|
||||
|
1020074
|
DWK Life Sciences
143962000 |
2000 mL | 400 to 1800mL |
Case of 4 Each for $357.00
|
|
||||
|
1020075
|
DWK Life Sciences
143965000 |
5000 mL | 1000 to 4000mL |
Case for $281.09
|
|
||||
|
1020076
|
DWK Life Sciences
1439610000 |
10,000 mL | 2000 to 8000mL |
Case for $476.76
|
|
||||
Description
- Autoclavable Type 1 borosilicate glass
- Permanent white-enamel graduations and marking spots
- Approx. 30mm I.D. GL 45 screw-thread opening
- Replaceable, drip-free, clear polypropylene pour ring
Specifications
| 1.18 in. | |
| Clear drip-free Polypropylene pouring ring | |
| GL 45 |
| 30 mm | |
| Glass |