missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Mixing Cylinders with HDPE Stoppers

Calibrated To Contain

Supplier:  DWK Life Sciences 20039P50

 View more versions of this product

Catalog No. 08-566-10C



Only null left

Requires : Replacement stoppers available (14-644-1 Series)

Description

Description

Calibrated To Contain

  • Single white metric scale
  • Heavy-duty polyethylene stopper with closed bottom end fits the standard taper neck
  • Flange on stopper protects cylinder neck
  • Heights shown in ordering table do not include stopper

Compliance

Designed from ASTM™ E 1272, Class B, Style 2 specifications; Meets ASTM D 460, D 820, and D 244 requirements

Specifications

Specifications

Round
White
Hexagonal
Borosilicate Glass
B
7.67 in.
Single
Polyethylene
±0.4mL
1 mL
1mL
To Contain
Graduated Mixing Cylinder
±0.4 mL
USP Type I, ASTM E1272, ASTM E438
50 mL
195 mm
16
Enlarged Top
HDPE
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions