missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Mixing Cylinders with HDPE Stoppers

Catalog No. p-82230
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
1000 mL
Graduations:
1 mL
10 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
0856610G 1000 mL 10 mL
0856610D 100 mL 1 mL
0856610C 50 mL 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0856610G Supplier DWK Life Sciences Supplier No. 20039P1000
Only null left

Requires

Replacement stoppers available (14-644-1 Series)

Calibrated To Contain

Calibrated To Contain

  • Single white metric scale
  • Heavy-duty polyethylene stopper with closed bottom end fits the standard taper neck
  • Flange on stopper protects cylinder neck
  • Heights shown in ordering table do not include stopper

Compliance

Designed from ASTM™ E 1272, Class B, Style 2 specifications; Meets ASTM D 460, D 820, and D 244 requirements

Specifications

Base Type Hexagonal
Type Graduated Mixing Cylinder
Shape Round
Calibration To Contain
Scale Color White
Tolerance ±5 mL
Material Borosilicate Glass
Certifications/Compliance ASTM E1272, ASTM E438, USP Type I
Class B
Capacity (Metric) 1000 mL
Height (English) 18.7 in.
Height (Metric) 475 mm
Scale Single
Stopper Number 32
Stopper Material Polyethylene
Stopper Style Enlarged Top
Tolerance (Metric) ±5mL
Closure Material HDPE
Graduations 10 mL
Autoclavable Autoclavable
Subdivision 10mL
Show More Show Less