missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Double Metric Scales
Calibrated To Deliver
Supplier: DWK Life Sciences 2003010
Description
Calibrated To Deliver
- Two white scales for reading up or down
- SafeGard™ bumpers with 25 through 2000mL sizes
- 10mL size has large funnel top for easy filling
Specifications
| Round | |
| Graduated Cylinder | |
| To Deliver | |
| ASTM E1272, ASTM E438, USP Type I | |
| B | |
| Safe Gard Bumper | |
| Borosilicate Glass | |
| Safe Gard Bumper | |
| 0.2 mL |
| ±0.1 mL | |
| 5.3 in. | |
| White | |
| Hexagonal | |
| 135 mm | |
| Graduated 1 to 10mL | |
| 10 mL | |
| Dual | |
| 0.2mL |