missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Double Metric Scales
Description
Calibrated To Deliver
- Two white scales for reading up or down
- SafeGard™ bumpers with 25 through 2000mL sizes
- 10mL size has large funnel top for easy filling
Specifications
Specifications
| Tolerance Metric | ±0.3 mL |
| Height (English) | 5.5 in. |
| Height (Metric) | 140 mm |
| Type | Graduated Cylinder |
| Class | B |
| Certifications/Compliance | ASTM E1272, ASTM E438, USP Type I |
| Calibration | To Deliver |
| Scale Color | White |
| For Use With (Equipment) | Safe Gard Bumper |
| Shape | Round |
| Show More |