missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Pipet Dropping Bottle
Medium length pipet dropper
Supplier: DWK Life Sciences 15035125
Description
Medium length pipet dropper
- Rubber nipple
- KG-33 ASTM 438 Type 1 Class A Glass
- Dropper Capacity: 1.0mL
Chemical Identifiers
| Borosilicate Glass | |
| 1 mL | |
| Pipet Dropping Bottle |
Specifications
| 4.22 oz., 125 mL | |
| 4.22 oz. | |
| Borosilicate Glass | |
| 1 mL | |
| Pipet Dropping Bottle | |
| 55 mm |
| 125 mL | |
| 2.16 in. | |
| 19/22 | |
| 150 mm | |
| 5.9 in. |