missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Class A Cylinders
Glass Class A cylinders are calibrated To Deliver for greatest accuracy. Double metric scale with reverse graduations makes reading easy.
Supplier: DWK Life Sciences 20028W1000
Description
- Double metric scale
- Hexagonal ground base
- Includes: Safe Gard Bumper
Note: Calibration certificate is not offered from manufacturer.
Specifications
| Calibrated “To Deliver” | |
| ±2.5 mL | |
| 18.11 in. | |
| White | |
| Hexagonal | |
| 460 mm | |
| Graduated 50 to 1000mL | |
| 1000 mL | |
| Dual | |
| 10mL |
| Round | |
| Graduated Cylinder | |
| To Deliver | |
| ASTM E438, USP Type I | |
| A | |
| Safe Gard Bumper | |
| Borosilicate Glass | |
| Case of 1 | |
| 10 mL |