missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Class A Cylinders
Glass Class A cylinders are calibrated To Deliver for greatest accuracy. Double metric scale with reverse graduations makes reading easy.
Supplier: DWK Life Sciences 20028W500
Description
- Double metric scale
- Hexagonal ground base
Specifications
| Round | |
| Graduated Cylinder | |
| To Deliver | |
| ASTM E438, USP Type I | |
| A | |
| Safe Gard Bumper | |
| Borosilicate Glass | |
| Safe Gard Bumper | |
| 5 mL |
| ±1.3 mL | |
| 14.76 in. | |
| White | |
| Hexagonal | |
| 375 mm | |
| Graduated 25 to 500mL | |
| 500 mL | |
| Dual | |
| 5mL |