missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Brand Class A Cylinders

Glass Class A cylinders are calibrated To Deliver for greatest accuracy. Double metric scale with reverse graduations makes reading easy.

Supplier:  DWK Life Sciences 20028W50

 View more versions of this product

Catalog No. 08-561A


Only null left
Explore available promotions

Description

Description

  • Double metric scale
  • Hexagonal ground base

Note: Calibration certificate is not offered from manufacturer. 
Specifications

Specifications

Calibrated “To Deliver”
±0.25 mL
7.48 in.
White
Hexagonal
190 mm
Graduated 3 to 50mL
50 mL
Dual
1mL
Round
Graduated Cylinder
To Deliver
ASTM E438, USP Type I
A
Safe Gard Bumper
Borosilicate Glass
Safe Gard Bumper
1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions