missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Automatic Burets
Class B
Specifications
| Material | Borosilicate Glass |
|---|---|
| For Use With (Application) | Industrial and Educational Applications, Volumetric Analysis |
| Includes | No. 2 PTFE-plug three way stopcock, filling tube and overflow tube 1/4 in. I.D. flexible tubing, durable black ceramic enamel scale |
| Scale | Black |
| Stopcock Material | PTFE |
Includes: No. 2 PTFE-plug three-way stopcock.
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
03727A
|
DWK Life Sciences
17051F25 |
25 mL |
N/A
|
|
|||||
|
03727B
|
DWK Life Sciences
17051F50 |
50 mL |
N/A
|
|
|||||
|
03727C
|
DWK Life Sciences
17051F100 |
100 mL |
N/A
|
|
|||||
|
037895E
|
DWK Life Sciences
17051F10 |
10 mL |
N/A
|
|
|||||
Description
- For industrial and educational applications
- Calibrated “To Deliver” from tip of overflow tube
- Refills through inlet tube on stopcock and automatically adjusts for zero
- Inlet and overflow tubes accept 0.25 in. I.D. flexible tubing
- Durable black ceramic enamel scale
- Graduations at top are omitted since diameter in this portion varies due to sealing of overflow cup
- Inset shows top configuration
Compliance
Designed from ASTM™ E 287
Specifications
| Borosilicate Glass | |
| No. 2 PTFE-plug three way stopcock, filling tube and overflow tube 1/4 in. I.D. flexible tubing, durable black ceramic enamel scale | |
| PTFE |
| Industrial and Educational Applications, Volumetric Analysis | |
| Black | |
| Automatic Buret |