missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Automatic Burets

Catalog No. 03727B
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03727B 50 mL
03727A 25 mL
03727C 100 mL
037895E 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03727B Supplier DWK Life Sciences Supplier No. 17051F50

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

No. 2 PTFE-plug three-way stopcock.

Class B

  • For industrial and educational applications
  • Calibrated “To Deliver” from tip of overflow tube
  • Refills through inlet tube on stopcock and automatically adjusts for zero
  • Inlet and overflow tubes accept 0.25 in. I.D. flexible tubing
  • Durable black ceramic enamel scale
  • Graduations at top are omitted since diameter in this portion varies due to sealing of overflow cup
  • Inset shows top configuration

Compliance

Designed from ASTM™ E 287

Specifications

Capacity (Metric) 50 mL
Length (Metric) 735 mm
Material Borosilicate Glass
Graduations 0.1 mL
For Use With (Application) Industrial and Educational Applications, Volumetric Analysis
Length (English) 28.9 in.
Includes No. 2 PTFE-plug three way stopcock, filling tube and overflow tube 1/4 in. I.D. flexible tubing, durable black ceramic enamel scale
Scale Black
Stopcock Material PTFE
Tolerance ±0.1 mL
Type Automatic Buret
Class Class A
Certifications/Compliance ASTM E438
Show More Show Less