missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Aspirator Bottles with Tubulation
Bottom glass hose-connection outlet is fused to bottle
Supplier: DWK Life Sciences 146071000
Requires : Tubing
Description
Bottom glass hose-connection outlet is fused to bottle
- With tooled top
- Narrow mouth for rubber stopper
- With white enamel marking spot
Order Info
8.5 oz. (250mL) and 17 oz. (500mL) sizes accept 0.312 in. I.D. (8mm) tubing. 34 oz. (1L) and larger accept 0.375 in. I.D. (9.5mm) flexible tubing.
Compliance
Meet ASTM™ E 438 Type I, Class A requirements.
Chemical Identifiers
| Designed to store and discharge liquids via a bottom hose outlet | |
| Borosilicate Glass | |
| Reservoir Bottle | |
| 7.92 mm |
| Bottom hose outlet, Marking Spot | |
| Narrow | |
| 0.312 in. |
Specifications
| 1000 mL | |
| 4.33 in. | |
| 27 mm | |
| Bottom hose outlet, Marking Spot | |
| 6 | |
| 200 mm | |
| 7.87 in. | |
| 0.312 in. |
| 0.25 gal. | |
| 1.06 in. | |
| Designed to store and discharge liquids via a bottom hose outlet | |
| Borosilicate Glass | |
| Narrow | |
| Reservoir Bottle | |
| 110 mm | |
| 7.92 mm |