missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™-35 Milk Dilution Bottles

Designed from requirements for milk dilution bottles given in APHA Standard Methods for the Examination of Dairy Products

$1,123.26 - $1,579.06

Specifications

Capacity 5 oz., 160 mL
Capacity (Metric) 160 mL
Capacity (English) 5 oz.
Color Clear
For Use With (Application) For milk dilution
View More Specs

Products 2
Catalog Number Mfr. No. Graduated Price Quantity & Availability  
Catalog Number Mfr. No. Graduated Price Quantity & Availability  
0342211
View Documents Promotion Details
DWK Life Sciences
14925160
Yes
Case of 48 Each for $1,579.06
Only null left
 
0342213
View Documents Promotion Details
DWK Life Sciences
14915160
No
Case of 48 Each for $1,123.26
Only null left
 
Description

Description

Designed from requirements for milk dilution bottles given in APHA Standard Methods for the Examination of Dairy Products

  • Available plain or graduated at 99mL level with accuracy of ±1mL
  • 5.5 oz. (160mL) capacity, square 45 × 45mm cross-section, smooth marking spot, and 28-400 GPI thread finish
  • Autoclavable black phenolic screw cap with cemented-in rubber liner included

Specifications

Specifications

5 oz., 160 mL
5 oz.
For milk dilution
Black
Square
Milk Dilution Bottle
Phenolic
Screw Cap
Autoclavable
160 mL
Clear
Glass
APHA
150 mm
5.9 in.
28-400 mm
No
Videos
SDS
Documents

Documents