missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety KEYGUARD™ Microporous Coveralls, Elastic Wrists, Attached Hood and Boots
$355.59 - $379.79
Specifications
| Gender | Unisex |
|---|---|
| Material | Polyolefin |
| Color | White |
| Disposable | Single-use |
| Closure Type | Front Zipper |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-055-549
|
Keystone Safety
CVLKGBXL |
X-Large |
N/A
|
|
|||||
|
19-055-546
|
Keystone Safety
CVLKGBSM |
Small |
N/A
|
|
|||||
|
19-055-548
|
Keystone Safety
CVLKGBLRG |
Large |
N/A
|
|
|||||
|
19-055-551
|
Keystone Safety
CVLKGB3XL |
3X-Large |
N/A
|
|
|||||
|
19-055-550
|
Keystone Safety
CVLKGB2XL |
2X-Large |
N/A
|
|
|||||
|
19-055-552
|
Keystone Safety
CVLKGB4XL |
4X-Large |
N/A
|
|
|||||
|
19-055-553
|
Keystone Safety
CVLKGB5XL |
5X-Large |
N/A
|
|
|||||
Specifications
| Unisex | |
| White | |
| Front Zipper | |
| Flame | |
| Yes |
| Polyolefin | |
| Single-use | |
| Serged | |
| ANSI | |
| Manufacturing, food service, industrial, medical, clean room, pharmaceutical |