missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety KEYGUARD™ Microporous Coveralls, Elastic Wrists, Attached Hood and Boots
Supplier: Keystone Safety CVLKGBLRG
Specifications
| Large | |
| Polyolefin | |
| Single-use | |
| Front Zipper | |
| Flame | |
| Yes | |
| 37 in. | |
| 25 in. |
| Unisex | |
| White | |
| Elastic | |
| Serged | |
| ANSI | |
| Manufacturing, food service, industrial, medical, clean room, pharmaceutical | |
| 94 cm | |
| 63.5 cm |