missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Kensington Lock Cable (Anti-Theft)
GREENER_CHOICE

Catalog No. 14558841
Change view
Click to view available options
Kensington Lock Cable (Anti-Theft); Length: 2 m (6.6 ft.); Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14558841 Kensington Lock Cable (Anti-Theft); Length: 2 m (6.6 ft.); Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14558841 Supplier Sartorius Supplier No. YKL01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Kensington Lock Cable (Anti-Theft) is a security lock for laboratory balances with Kensington Lock feature.

  • Length: Approximately 2.0 m
  • Color: Black
  • Scope of Delivery: Operation instruction

Specifications

For Use With (Equipment) Laboratory Balances
Color Black
Length (English) 6.6 ft.
Length (Metric) 2 m
Type Security Lock