missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kemtec™ 24-Well Microplates
Ideal for microchemistry experiments.
$111.90 - $124.26
Specifications
| Format | Standard |
|---|---|
| Lid | With Lid |
| Array | 4 x 6 |
| Color | Clear |
| Material | ABS Plastic |
Specifications
| Standard | |
| 4 x 6 | |
| ABS Plastic | |
| Microchemistry experiments | |
| 8 cm |
| With Lid | |
| Clear | |
| 24 | |
| 13 cm |