missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kemtec™ 24-Well Microplates
Ideal for microchemistry experiments.
Supplier: Kemtec™ 4422A
Chemical Identifiers
| Standard | |
| 4 x 6 | |
| ABS Plastic | |
| Microchemistry experiments | |
| 8 cm |
| With Lid | |
| Clear | |
| 24 | |
| 13 cm |
Specifications
| Standard | |
| 4 x 6 | |
| ABS Plastic | |
| Microchemistry experiments | |
| 13 cm |
| With Lid | |
| Clear | |
| 24 | |
| 6/Pk. | |
| 8 cm |