missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Legato Syringe Pumps: Racks
For use with Legato Syringe Pumps
$3,598.09
Specifications
| Voltage | 0/1 V |
|---|---|
| Capacity (Metric) | 0.5 μL to 140 mL |
| Certifications/Compliance | CE, UL, CSA, WEE, CB scheme, EU RoHS |
| Applications | Legato syringe pump |
| Flow Rate Accuracy | ±0.35% |
Description
- Accommodates up to ten 0.5 μL to 20 mL syringes or six 30 to 60 mL plastic or glass syringes
Certifications
CE Marked, UL Listed, CSA, WEE, CB scheme, EU RoHS
Specifications
| 0/1 V | |
| CE, UL, CSA, WEE, CB scheme, EU RoHS | |
| ±0.35% |
| 0.5 μL to 140 mL | |
| Legato syringe pump |