missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Legato Syringe Pumps: Racks

Catalog No. 10989006
Change view
Click to view available options
Product Type:
Large Syringe Multi-rack
Small Syringe Multi-rack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
10989006 Small Syringe Multi-rack
10989005 Large Syringe Multi-rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10989006 Supplier KD Scientific Supplier No. 788301

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Legato Syringe Pumps

  • Accommodates up to ten 0.5 μL to 20 mL syringes or six 30 to 60 mL plastic or glass syringes

Certifications

CE Marked, UL Listed, CSA, WEE, CB scheme, EU RoHS

Specifications

Voltage 0/1 V
Capacity (Metric) 0.5 μL to 140 mL
Certifications/Compliance CE, UL, CSA, WEE, CB scheme, EU RoHS
Applications Legato syringe pump
Flow Rate Accuracy ±0.35%
Number of Channels 4
Product Type Small Syringe Multi-rack