missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Karma Nitrile Coated Gloves

WasteNot™ polyester seamless knit Karma Nitrile Coated Gloves are made from 25% (+/- 2%) recycled post consumer PET bottles. Eco-conscious biodegradable foam nitrile palm engineered with Reclaim™ technology, with diamond embossed pattern for a sure-grip in wet conditions.

$32.92 - $44.08

Specifications

Certifications/Compliance ASTM D5511
Construction Seamless Knit
Cuff Material Polyester
Coating Material Nitrile Foam
Color Purple, Gray
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-099-887
View Documents
Watson Gloves
375S
Small
Case of 6 Pair for $44.08
Only null left
 
17-099-748
View Documents
Watson Gloves
375M
Medium
Case of 6 Pair for $32.92
Only null left
 
17-100-013
View Documents
Watson Gloves
375L
Large
Case of 6 Pair for $32.92
Only null left
 
Description

Description

  • WasteNot™ polyester knit made from 25% (+/- 2%) recycled post consumer PET bottles
  • Eco-conscious biodegradable nitrile coating engineered with Reclaim™ technology
  • Foam nitrile palm
  • Ergonomically formed
  • Snug-fitting seamless knit wrist
  • OEKO-TEX STANDARD™ 100 certified
  • Reduces 13.63 g CO2 emissions per pair
  • Made for a woman’s hand
  • Will show up to 25% biodegradation in 320 days (ASTM D5511). Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications

Specifications

ASTM D5511
Polyester
Purple, Gray
Standard
Polyester
Full-hand Mitt
Women's
Knit
9 in.
Seamless Knit
Nitrile Foam
Partially Textured
Ambidextrous
Seamless Knit Gloves
Industrial, Gardening, Yard Work, General Labor
Purple
15
22 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'