missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Karma Nitrile Coated Gloves
WasteNot™ polyester seamless knit Karma Nitrile Coated Gloves are made from 25% (+/- 2%) recycled post consumer PET bottles. Eco-conscious biodegradable foam nitrile palm engineered with Reclaim™ technology, with diamond embossed pattern for a sure-grip in wet conditions.
Supplier: Watson Gloves 375M
Description
- WasteNot™ polyester knit made from 25% (+/- 2%) recycled post consumer PET bottles
- Eco-conscious biodegradable nitrile coating engineered with Reclaim™ technology
- Foam nitrile palm
- Ergonomically formed
- Snug-fitting seamless knit wrist
- OEKO-TEX STANDARD™ 100 certified
- Reduces 13.63 g CO2 emissions per pair
- Made for a womanâs hand
- Will show up to 25% biodegradation in 320 days (ASTM D5511). Once biodegradation begins, the gloves are converted into biogas and create energy to fuel our homes, businesses, and communities.
Specifications
| ASTM D5511 | |
| Polyester | |
| Purple, Gray | |
| Standard | |
| Polyester | |
| Medium | |
| Industrial, Gardening, Yard Work, General Labor | |
| Purple | |
| 15 | |
| 22 cm |
| Seamless Knit | |
| Nitrile Foam | |
| Partially Textured | |
| Ambidextrous | |
| Seamless Knit Gloves | |
| Full-hand Mitt | |
| Women's | |
| Knit | |
| 9 in. |