missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions KarbonHex KX80 Purpose Built Cut-Resistant Gloves with Oeko-Tex Safety Certification
Designed to not accumulate static electricity, purpose built gloves feature cut resistance and touchscreen compatibility. Nitrile dipped palm coating offers performance grip, extreme dexterity, and precise handling of small components in wet, oily and slippery conditions.
Supplier: SW Sustainability Solutions C442805
Description
- Oeko-Tex certified for customer confidence and high product safety.
- Super lightweight close fitting 18 G composite knit shell provides exceptional fit, feel and all-round cut protection.
- Sandy foam nitrile palm coating provides precise oil and wet grip handling.
- Fully touchscreen compatible.
- Elastic knit wrist ensures a comfortable and secure fit.
Specifications
| ANSI-ISEA 105-16 | |
| Palm | |
| Elastic | |
| Black, Gray | |
| Specific | |
| Nitrile | |
| X-Large | |
| Unisex | |
| Knit | |
| Composite Fibers | |
| C442805 | |
| C44280 | |
| 18 G | |
| 25.9 cm |
| EN388:2016 | |
| Knit | |
| Nitrile Foam | |
| ANSI A4 | |
| Yes | |
| Cut-resistant Gloves | |
| EN388:4X42D | |
| Gray | |
| Sandpatch | |
| Seamless Lining | |
| ANSI/ISEA 105-16 Level 3 | |
| Straight | |
| 10.2 in. |