missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions KarbonHex KX80 Purpose Built Cut-Resistant Gloves with Oeko-Tex Safety Certification

Catalog No. p-7224879
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441172 Small
17441173 Medium
17441174 Large
17441175 X-Large
17441176 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441172 Supplier SW Sustainability Solutions Supplier No. C442802
Only null left

Designed to not accumulate static electricity, purpose built gloves feature cut resistance and touchscreen compatibility. Nitrile dipped palm coating offers performance grip, extreme dexterity, and precise handling of small components in wet, oily and slippery conditions.

  • Oeko-Tex certified for customer confidence and high product safety.
  • Super lightweight close fitting 18 G composite knit shell provides exceptional fit, feel and all-round cut protection.
  • Sandy foam nitrile palm coating provides precise oil and wet grip handling.
  • Fully touchscreen compatible.
  • Elastic knit wrist ensures a comfortable and secure fit.

Specifications

Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016
Coated Area Palm
Construction Seamless Knit
Cuff Material Elastic
Coating Material Nitrile Foam
Color Black, Gray
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material Nitrile
Product Type Cut-resistant Gloves
Size Small
EN388 Standard EN388:4X42D
For Use With (Application) Medium Weight Mechanical Applications
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knit
Grip Design Sandpatch
Liner Material Composite Fibers
Lining Seamless Lining
Model C442802
Puncture Rating ANSI/ISEA 105-16 Level 3
Series C44280
Thumb Style Straight
Yarn Gauge 18 G
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less