missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappler™ Zytron™ 200 Hooded Coveralls
Provide increased protection with resistance to a wider range of chemicals
Supplier: Kappler™ Z2H428SMMD
Description
- Attached hood
- Zippered front
- Color: Gray
Applications:
Valuable in applications where rip-out is a concern
Specifications
| Medium | |
| Gray | |
| Elastic | |
| Attached | |
| Sealed, Taped | |
| ASTM D751, D3787, CE Type 3 | |
| Ideally used with wider range of chemicals | |
| 4.1 kg |
| Zytron™ | |
| Elastic | |
| Hooded | |
| Front Zipper | |
| Chemicals | |
| Elastic ankle and cuff, single storm flap with pressure sensitive tape closure over the front zipper, attached hood, face opening | |
| 9 lb. |