missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappler™ Zytron™ 200 Hooded Coveralls
Provide increased protection with resistance to a wider range of chemicals
Supplier: Kappler™ Z2H4142X3X
Description
- Attached hood
- Zippered front
- Color: Gray
Applications:
Valuable in applications where rip-out is a concern
Specifications
| 2X-Large | |
| Gray | |
| Elastic | |
| Elastic | |
| Sealed, Taped | |
| ASTM D751, D3787 | |
| Ideally used with wider range of chemicals | |
| 4.1 kg |
| Zytron™ | |
| Attached Boots | |
| Hooded | |
| Zipper with Double Storm Flap, Hook and Loop Seal | |
| Chemicals | |
| Zipper front, attached hood and boots, elastic wrist and face opening, double storm flap with hook and loop closure | |
| 9 lb. |