missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Undercounter Cabinet

Catalog No. 296359871
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
296359871 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296359871 Supplier Justrite™ Supplier No. 892320

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Undercounter space for safe storage of flammables provides quick access at work stations: two doors available in self close style with capacity of 22 gal. (83L) and one adjustable shelf. Yellow.

Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets.

  • Designed to meet OSHA and NFPA standards, Sure-Grip™ EX cabinets are constructed of sturdy 18-gauge (1mm) thick double-wall, welded steel with 1-1/2 in. (38-mm) of insulating air space for fire resistance
  • High-performance, self-latching doors close easily and securely for maximum protection under fire conditions
  • Fail-safe closing mechanism ensures three-point stainless-steel bullet latching system works every time

For added security

  • U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock
  • Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.

Self-close doors

  • Shut and latch automatically when a fusible link melts at 165°F (74°C) under fire conditions
  • Unique, concealed self-closing mechanism offers obstruction-free access to contents
  • All door styles meet OSHA and NFPA 30; self-close door styles also meet NFPA 1 and the International Fire Code.

Additional features

  • Patented SpillSlope™ galvanized steel shelves direct spills to back and bottom of a leakproof 2 in. (51-mm) bottom sump
  • Adjust on 3 in. (76-mm) centers for versatile storage
  • Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label.
  • Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.
  • Sized and fitted with 3.5H x 2.5 in. D kickplate to mount flush with other cabinetry
  • Leveling feet adjust to 1.125 in. for alignment on uneven floors

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Dimensions (D x W x H) Interior 18.75 x 31.75 x 27.37 in.
Depth (Metric) Exterior 55.9 cm
No. of Shelves 1
No. of Doors 2
Height (Metric) Interior 69.5 cm
Width (Metric) Interior 80.6 cm
Depth (Metric) Interior 47.6 cm
Width (Metric) Exterior 88.9 cm
Weight (Metric) 87 kg
Product Type Undercounter storage cabinet
Load Bearing Capacity 22 gal. (83 L)
Height (Metric) Exterior 88.9 cm
Door Style Self-close
Color Yellow
Depth (English) Interior 18.75 in.
Width (English) Exterior 35 in.
Height (English) Exterior 35 in.
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Material Steel (CR)
Width (English) Interior 31.75 in.
For Use With (Application) Flammables
Weight (English) 192 lb.
Surface Coating Epoxy, Polyester
Depth (English) Exterior 22 in.
Height (English) Interior 27.37 in.
Show More Show Less