missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Combustibles Safety Cabinet for Paint and Ink
GREENER_CHOICE

Justrite Sure-Grip™ EX Combustibles Safety Cabinet for Paint and Ink provides safe storage for paint, ink, other Class III combustibles.

$2,775.25

Specifications

Depth (English) Interior 14.56 in.
Depth (Metric) Exterior 45.7 cm
Depth (Metric) Interior 37 cm
Color Red
Depth (English) Exterior 18 in.
View More Specs

Products 1
Catalog Number Mfr. No. Certifications/Compliance Weight (English) Weight (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Certifications/Compliance Weight (English) Weight (Metric) Price Quantity & Availability  
1798566A
GREENER_CHOICE
View Documents Promotion Details
Justrite™
893011
FM, NFPA, OSHA 223 lb. 101.2 kg
Each for $2,775.25
Only null left
 
Description

Description

  • All-welded, double-wall construction, dual vents, leakproof door sills, adjustable leveling feet, three adjustable shelves, and grounding wire connections
  • Both manual and self-closing two-door styles feature self-latching doors for easy engagement of the critical three-point latch mechanism
  • Sure-Grip U-Loc™ flush handle comes with two keys or accepts padlock (not included) forextra security
  • High-visibility Haz-Alert™ reflective warning labels provide added safety during power outages or fires

Certifications

Model 17-985-66B also UL listed.

Compliance

FM approved.

Specifications

Specifications

14.56 in.
37 cm
18 in.
44 in.
Combustible safety cabinet
Manual-close
39.62 in.
100.6 cm
40 gal.
3
39.5 in.
100.3 cm
45.7 cm
Red
14.56 x 39.5 x 39.62 in.
Steel (CR)
43 in.
Flammables
112 cm
U-Loc™ handle with a cylinder lock and key set or an optional padlock, Haz-Alert™ reflective trilingual warning labels, dual vents, leakproof door sills, adjustable leveling feet, three adjustable shelves and grounding
2
Epoxy, Polyester
109 cm
Videos
SDS
Documents

Documents