missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Countertop and Compac Safety Cabinet
GREENER_CHOICE

Catalog No. 17988510
Change view
Click to view available options
Load Bearing Capacity:
15 gal. (57 L)
4 gal. (15 L)
Dimensions (D x W x H) Interior:
13.75 x 13.75 x 18.5 in.
14.56 x 20 x 39.62 in.
Product Type:
Compac Safety Cabinet
Countertop Safety Cabinet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Dimensions (D x W x H) Interior Product Type
17988510 15 gal. (57 L) 14.56 x 20 x 39.62 in. Compac Safety Cabinet
17988511 4 gal. (15 L) 13.75 x 13.75 x 18.5 in. Countertop Safety Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17988510 Supplier Justrite™ Supplier No. 891520
Only null left

Store smaller quantities near point-of-use with the Justrite Sure-Grip™ EX Countertop and Compac Safety Cabinet.

For safely storing smaller quantities of flammable liquids at a workstation or adding to existing storage capacities.

  • One self-closing door
  • One adjustable shelf
  • Color: Yellow

Countertop Cabinets

  • Allow increased access to often-used liquids, without compromising safety
  • Portable size keeps work areas flexible
  • Optional wall hanger assembly available if wall mounting is desired

Compac Cabinets

  • Fit almost anywhere and provide protection even where space is at a premium
  • Holds a full 15 gal. (57L) of flammables

Specifications

Dimensions (D x W x H) Interior 14.56 x 20 x 39.62 in.
Door Style Self-close
No. of Doors 1
No. of Shelves 1
Product Type Compac Safety Cabinet
Load Bearing Capacity 15 gal. (57 L)
Depth (Metric) Interior 37 cm
Height (Metric) Interior 100.6 cm
Depth (Metric) Exterior 45.7 cm
Weight (Metric) 70.8 kg
Width (Metric) Exterior 59.05 cm
Width (Metric) Interior 50.8 cm
Height (Metric) Exterior 112 cm
Surface Coating Epoxy, Polyester
Height (English) Interior 39.62 in.
Width (English) Interior 20 in.
Material Steel (CR)
Width (English) Exterior 23.25 in.
Depth (English) Interior 14.56 in.
For Use With (Application) Flammables
Height (English) Exterior 44 in.
Includes One adjustable shelf, U-Loc™ handle with a cylinder lock and key set or an optional padlock, Haz-Alert™ reflective trilingual warning labels, leakproof 2 in. bottom sump, dual vents with flame arresters, four adjustabl
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Color Yellow
Depth (English) Exterior 18 in.
Weight (English) 156 lb.
Show More Show Less