missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ QuickBerm™ Decon Stations
Portable decon stations help prevent environmental contamination
$3,489.25 - $4,198.89
| Catalog Number | Mfr. No. | Capacity (Metric) | Capacity (English) | Includes | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Capacity (English) | Includes | Price | Quantity & Availability | |||
|
19111075
|
Justrite™
28570 |
1132 L | 299 gal. | 2 Channels |
Each for $3,489.25
|
|
|||
|
19111076
|
Justrite™
28572 |
1810 L | 478 gal. | 3 Channels |
Each for $3,731.04
|
|
|||
|
19111081
|
Justrite™
28574 |
2264 L | 598 gal. | 4 Channels |
Each for $4,198.89
|
|
|||
Description
- Single-piece construction, inside wall-support system forms watertight wash down zones
- Quick and easy setup, no assembly required
- Available in two, three or four-zone models
- Watertight, lightweight PVC coated fabric provides wide range of chemical resistance
- The 203mm (8 in.) walls allow for easy entry and exit of compartments
- One 0.75 in. GHT drain fitting per zone
Specifications
| Decontamination Station | |
| PVC-coated Fabric |