missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Plunger Dispensing Can
Description
Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.
- Steel construction with durable, lead-free chemical-resistant powder paint
- Smart pump mechanism helps streamline swabbing operations
- Place cloth on tray and push down to wet cloth
- Excess liquid safely drains back into reservoir
- Plunger is made of chemically resistant Ryton™ and brass and is designed to leave less liquid in the bottom before refilling
- Perforated pan screen serves as flame arrester
- Easy to dismantle and reassemble for routine cleaning
- Available in high-density polyethylene or rugged 24-gauge steel construction
Certifications
FM approved.
Specifications
Specifications
| Certifications/Compliance | FM, TUV |
| Product Type | Plunger Can |
| Capacity (English) | 1.05 gal. |
| Capacity (Metric) | 4 L |
| Color | Red |
| For Use With (Application) | For Dispensing Flammable Liquids |
| Material | Steel |
| Includes | Brass and Ryton Plunger Assembly |
| Height (English) | 10.5 in. |
| Height (Metric) | 267 mm |
| Show More |