missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Plunger Dispensing Can

Catalog No. 19812460
Change view
Click to view available options
Diameter (English) Inner:
4.87 in.
5.5 in.
7.25 in.
Height (English):
5.25 in.
5.62 in.
7.37 in.
8.25 in.
10.5 in.
Material:
HDPE
Steel
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Height (English) Material
19812460 5.5 in. 8.25 in. HDPE
17189C 7.25 in. 10.5 in. Steel
17189A 7.25 in. 5.62 in. Steel
17189D 4.87 in. 5.25 in. Steel
17189B 7.25 in. 7.37 in. Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19812460 Supplier Justrite™ Supplier No. 14018
Only null left

Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.

Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.

  • Steel construction with durable, lead-free chemical-resistant powder paint
  • Smart pump mechanism helps streamline swabbing operations
  • Place cloth on tray and push down to wet cloth
  • Excess liquid safely drains back into reservoir
  • Plunger is made of chemically resistant Ryton™ and brass and is designed to leave less liquid in the bottom before refilling
  • Perforated pan screen serves as flame arrester
  • Easy to dismantle and reassemble for routine cleaning
  • Available in high-density polyethylene or rugged 24-gauge steel construction

Certifications

FM approved.

Specifications

Certifications/Compliance FM, TUV
Product Type Plunger Can
Capacity (English) 0.25 gal.
Capacity (Metric) 0.95 L
Color Red
For Use With (Application) For Dispensing Flammable Liquids
Material HDPE
Includes Brass Dasher Assembly, Brass and Ryton Plunger Assembly
Height (English) 8.25 in.
Height (Metric) 209.55 mm
Diameter (English) Inner 5.5 in.
Diameter (Metric) Inner 139.7 mm
Show More Show Less