missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Nonmetallic Self-Close Corrosive Safety Containers
Description
Designed to resist acids and caustics
- Safely holds nonflammable corrosives
- Translucent white HDPE construction resists dents, punctures, and chemicals
- Marked in liters, quarts, and gallons for accurate filling and dispensing
- Flame arrester-free spout allows quick pouring; spring-close cap provides a tight seal
- Wide mouth on Cat. Nos. 17-985-89B, -89C, and -89D makes filling and pouring easier
†Oval-shaped.
Specifications
Specifications
| Product Type | Stainless Steel Safety Can |
| Description | Resistant to Dents, Punctures and Chemicals, and Acids |
| Capacity (English) | 2.5 gal. |
| Capacity (Metric) | 9 L |
| Color | White |
| Material | Polyethylene |
| Includes | Spring Close |
| Shape | Oval |
| Height (English) | 15.25 in. |
| Height (Metric) | 38.7 cm |
| Show More |