missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Nonmetallic Self-Close Corrosive Safety Containers

Catalog No. 1798589A
Change view
Click to view available options
Capacity (English):
1 gal.
2 gal.
2.5 gal.
5 gal.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
1798589A 2.5 gal.
1798573 1 gal.
1798589C 2 gal.
1798589D 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1798589A Supplier Justrite™ Supplier No. JMC12260
Only null left

Designed to resist acids and caustics

Designed to resist acids and caustics

  • Safely holds nonflammable corrosives
  • Translucent white HDPE construction resists dents, punctures, and chemicals
  • Marked in liters, quarts, and gallons for accurate filling and dispensing
  • Flame arrester-free spout allows quick pouring; spring-close cap provides a tight seal
  • Wide mouth on Cat. Nos. 17-985-89B, -89C, and -89D makes filling and pouring easier

†Oval-shaped.

Specifications

Product Type Stainless Steel Safety Can
Description Resistant to Dents, Punctures and Chemicals, and Acids
Capacity (English) 2.5 gal.
Capacity (Metric) 9 L
Color White
Material Polyethylene
Includes Spring Close
Shape Oval
Height (English) 15.25 in.
Height (Metric) 38.7 cm
Diameter (English) Opening 1.45 in.
Diameter (English) Outer 10.75 in.
Diameter (Metric) Opening 9.27 cm
Diameter (Metric) Outer 27.3 mm
Show More Show Less