missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Nonmetallic Faucet Safety Cans

Catalog No. 19018432
Change view
Click to view available options
Capacity (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19018432 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19018432 Supplier Justrite™ Supplier No. 14169

Reliable dispensing for even the most corrosive liquids

  • Constructed of high-density polyethylene that resist dents and punctures
  • Can be used to store liquids that will corrode stainless-steel or coated-steel safety cans
  • Choice of three styles
  • Bottom-faucet can has faucet located 2 in. (5.1cm) above bottom for convenient dispensing from shelf
  • Tilt can rests on durable metal frame with 14 1/2L x 14 in.W (37 x 36cm) base for easy tilting when pouring from top faucet

Certifications

FM approved.

Specifications

Certifications/Compliance FM, NFPA
Product Type Shelf Can
Description Corrosion Resistant
Capacity (English) 1 gal.
Capacity (Metric) 4 L
Color Red
Material Polyethylene
Includes Bottom faucet, flame arrestor, pressure relief cap
Shape Oval
Height (English) 11.5 in.
Height (Metric) 29.2 cm
Diameter (English) Opening 1.45 in.
Diameter (English) Outer 7.25 in.
Diameter (Metric) Opening 3.6 cm
Diameter (Metric) Outer 18.41 mm
Show More Show Less