missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Mini Safety Cabinet
GREENER_CHOICE

Catalog No. 19052392
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19052392 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19052392 Supplier Justrite™ Supplier No. 890200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Two keys, one adjustable shelf and three bungee cords

For safe, transport/ storage of oils, chemicals and cleaners

  • Ideal for manufacturing facilities, amusement parks, movie sets, hotels and any recreational facility using small quantities of flammables for cleaning and maintenance
  • Fire-resistant cabinet with small footprint for easy mobility on service vehicles, carts and maintenance trikes for point-of-use applications.
  • Features a leaktight 2 in. (51mm) well, flush mounted U-Loc™ handle and accepts optional padlock
  • Durable steel construction with a tough powder paint finish and three-point latching system

Compliance

Meets OSHA requirements

Warranty

10 year limited

Specifications

No. of Doors 1
No. of Shelves 1
Load Bearing Capacity 1 gal.
Product Type Safety Cabinet
Depth (Metric) Interior 12 cm
Width (Metric) Interior 35 cm
Width (Metric) Exterior 43.2 cm
Weight (Metric) 19 kg
Height (Metric) Interior 30.9 cm
Height (Metric) Exterior 55.9 cm
Depth (Metric) Exterior 20.3 cm
Dimensions (D x W x H) Interior 4.75 x 13.77 x 12.15 in. (12 x 35 x 30.9 cm)
Depth (English) Interior 4.75 in.
Surface Coating Epoxy, Polyester
Width (English) Exterior 17 in.
Weight (English) 43 lb.
Certifications/Compliance OSHA, NFPA Code 30, UFC 79
Door Style Manual-close
Depth (English) Exterior 8 in.
Includes Two key, one adjustable shelf and three bungee cord, small footprint, U-Loc™ handles with two keys, Haz-Alert™ reflective trilingual exterior labeling, leakproof 2 in. bottom sump, dual vents with flame arresters, four
Color Yellow
Material Steel (CR)
Width (English) Interior 13.77 in.
Height (English) Interior 12.15 in.
For Use With (Application) Flammables
Height (English) Exterior 22 in.
Show More Show Less