missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet
GREENER_CHOICE

Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.

$3,257.43

Specifications

Certifications/Compliance FM, NFPA, OSHA
Depth (English) Interior 14.56 in.
Depth (Metric) Exterior 45.7 cm
Depth (Metric) Interior 37 cm
Color Blue
View More Specs

Products 2
Catalog Number Mfr. No. Door Style Weight (English) Price Quantity & Availability  
Catalog Number Mfr. No. Door Style Weight (English) Price Quantity & Availability  
17154A
GREENER_CHOICE
View Documents Promotion Details
Justrite™
893002
Manual-close 222 lb.
Each for $3,257.43
Only null left
 
17988445
GREENER_CHOICE
View Documents Promotion Details
Justrite™
893022
Self-close 225 lb.
Each for $3,257.43
Only null left
 
Description

Description

Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.

  • Self-latching mechanism to ensure proper closure and engagement of three-point lock for protection under fire conditions
  • Hidden mechanism on self-close style optimizes shelf space, provides obstruction-free access to contents
  • Fusible link holds doors wide open—melts at 74°C (165°F) to automatically close doors in case of fire

Compliance

Manual close models meet NFPA, OSHA. Cabinets are FM approved.

Warranty

10 Years

Specifications

Specifications

FM, NFPA, OSHA
45.7 cm
Blue
14.56 x 39.5 x 39.62 in.
Steel (CR)
Flammables
112 cm
Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
2
Epoxy
109 cm
14.56 in.
37 cm
18 in.
44 in.
43 in.
39.62 in.
37 cm
30 gal.
1
39.5 in.
100.3 cm
Videos
SDS
Documents

Documents