missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet
GREENER_CHOICE

Catalog No. 17154A
Change view
Click to view available options
Door Style:
Manual-close
Self-close
Weight (English):
222 lb.
225 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Weight (English)
17154A Manual-close 222 lb.
17988445 Self-close 225 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17154A Supplier Justrite™ Supplier No. 893002

Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.

Protect your work environment with a Justrite Sure-Grip EX Cabinet. Made from 18-gauge steel construction with heat-fused powder coating, this cabinet is perfect for storing corrosives and acids.

  • Polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump resist aggressive chemicals
  • Easy-to-remove liner for quick cleaning of drips and leaks
  • 30-gallon (114L) cabinet also includes an extra polyethylene work tray that can be secured to cabinet top for a handy work surface
  • All epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance

Compliance

Manual close models meet NFPA, OSHA. Cabinets are FM approved.

Warranty

10 Years

Specifications

Dimensions (D x W x H) Interior 14.56 x 39.5 x 39.62 in.
Product Type Corrosives and Acids Storage Cabinet
Load Bearing Capacity 30 gal.
Width (Metric) Exterior 109 cm
Height (Metric) Exterior 112 cm
Depth (Metric) Exterior 45.7 cm
Depth (Metric) Interior 37 cm
Width (Metric) Interior 100.3 cm
Height (Metric) Interior 37 cm
No. of Shelves 1
No. of Doors 2
Weight (Metric) 101 kg
Surface Coating Epoxy
Weight (English) 222 lb.
Material Steel (CR)
Includes Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
Depth (English) Exterior 18 in.
Depth (English) Interior 14.56 in.
Width (English) Interior 39.5 in.
Width (English) Exterior 43 in.
Height (English) Interior 39.62 in.
Height (English) Exterior 44 in.
For Use With (Application) Flammables
Certifications/Compliance FM, NFPA, OSHA
Door Style Manual-close
Color Blue
Show More Show Less