missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Metallic Acids Cabinet with ChemCor™ Liner

Give your staff maximum protection from harsh acids and corrosive chemicals with the Justrite Metallic Acids Cabinet with ChemCor™ Liner.
$4,940.60 - $5,799.83
Specifications
| Certifications/Compliance | FM, NFPA, OSHA |
|---|---|
| Depth (English) Interior | 14.56 in. |
| Depth (Metric) Exterior | 45.72 cm |
| Depth (Metric) Interior | 37 cm |
| Color | Blue |
Includes: Both models come with an extra polyethylene work tray that can be secured to cabinet top as an additional work surface and two labels for end user: “Base” or “ACID”
Description
- 100% seamless ChemCor™ liner on all interior walls, ceiling, sump, inside doors and shelves protects exposed cabinet surfaces from rust and corrosion
- Seam-free surface eliminates need for rivets or fasteners, averting corrosion from seep-through chemicals
- Durable, thermoplastic nonporous interior coating resists staining and cleans up easily and thoroughly
- Constructed of double-wall, 18-gauge, welded steel
- Features 2 in. (5cm) liquid-tight containment sump, dual vents, adjustable shelves, and leveling feet
- All-epoxy, baked-on blue powder coat exterior paint provides extra resistance to deterioration from harsh chemicals
Certifications
FM approved.
Compliance
Comply with OSHA and NFPA requirements.
Warranty
10-Year
Specifications
| FM, NFPA, OSHA | |
| 45.72 cm | |
| Blue | |
| 14.56 x 39.5 x 39.62 in. | |
| Steel (CR) | |
| 43 in. | |
| 39.62 in. | |
| 100.6 cm | |
| 30 gal. | |
| 1 | |
| 39.5 in. | |
| 100.3 cm |
| 14.56 in. | |
| 37 cm | |
| 18 in. | |
| 44 in. | |
| Acids Storage Cabinet | |
| Flammables | |
| 112 cm | |
| ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat | |
| 1 | |
| Epoxy, Thermoplastic | |
| 109 cm |