missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Floor Standing Rinse Tanks

Floor-standing, self-closing tanks

$2,071.80 - $2,663.32

Specifications

Product Type Floor Standing Rinse Tank
Color Red
Material Steel (18 ga)
Finish Powder Paint
Length (English) 16 in.
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (English) Weight (English) Height (English) Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (English) Weight (English) Height (English) Width (English) Price Quantity & Availability  
19812473
View Documents Promotion Details
Justrite™
JMC27110
11 gal. 45 lb. 8.75 in. 24 in.
Each for $2,071.80
Only null left
 
19812474
View Documents Promotion Details
Justrite™
27140
8 gal. 62 lb. 8.75 in. 24 in.
Each for $2,663.32
Only null left
 
Description

Description

  • Allows a worker to open with both hands full
  • Adjustable-rate pneumatic cylinder prevents cover from slamming shut
  • Drain plug allows for easy solvent replacement
  • Material: Steel
  • Color: Red

Twin Chamber Tank:
Tanks are evenly divided into left and right sections

Compliance

ADA

Specifications

Specifications

Floor Standing Rinse Tank
Steel (18 ga)
16 in.
16 in.
Red
Powder Paint
40.6 cm
406 mm
Videos
SDS
Documents

Documents