missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EN Safety Cabinets for Flammables

Provides 90 minutes of content protection and extended evacuation time
$13,851.78 - $15,004.05
Specifications
| Description | 90 minutes fire resistance; Multiple layers of fire-resistant gypsum and mineral fiber insulation |
|---|---|
| Material | Gypsum, Mineral fiber |
| No. of Doors | 2 |
| Catalog Number | Mfr. No. | Load Bearing Capacity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Load Bearing Capacity | Price | Quantity & Availability | |||||
19414052
![]() |
Justrite™
22605 |
30 gal. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
19414053
![]() |
Justrite™
22607 |
45 gal. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Constructed using multiple layers of fire-resistant gypsum and mineral fiber insulation
- Corrosion-resistance rugged powder-coated steel exterior
- Under fire conditions, intumescent strips expand and seal gaps to reduce heat entering cabinet providing 90-minutes of content protection and extended evacuation time
- Built-in fusible link system releases to allow automatic closure of doors at 122°F (50°C) during fire
- Hybrid style doors open or close manually and include damper to adjust force needed to move doors
- Powder-coat finish steel shelves adjust on 32mm (1.25 in.) increments with load capacity of 75kg (165 lb.)
- Shelves with high ledge prevent small containers from sliding off
- Removable bottom sump with detachable perforated insert featuring 3-sided lip seal to ensure leaks or spills from shelves captured at bottom of sump, keeping containers stored in sump clean and dry
Certifications
Tested and GS certified by MPA Dresden
Compliance
EN 14470-1 / EN 14727 compliant and meet NFPA 30, NFPA 1, and OSHA standards
Specifications
| 90 minutes fire resistance; Multiple layers of fire-resistant gypsum and mineral fiber insulation | |
| Gypsum, Mineral fiber | |
| 2 |